missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With solid-top closure and PTFE-faced white rubber liner
Manufacturer: DWK Life Sciences K607025
Description
- Accuform™
- KG-33 borosilicate glass
- Extra thick clear glass walls
Specifications
Screw cap | |
2.44 in. | |
PTFE/Rubber | |
Tapered | |
Micro Vial | |
21 mm | |
5 mL |
Yes | |
62 mm | |
12 Cases | |
20-400 | |
Clear | |
Borosilicate Glass |