missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With solid-top closure and PTFE-faced white rubber liner
Manufacturer: DWK Life Sciences 607022
Description
- Accuform™
- KG-33 borosilicate glass
- Extra thick clear glass walls
Specifications
Clear | |
Borosilicate Glass | |
Yes | |
PTFE/Rubber | |
20-400 | |
40 mm |
21 mm | |
2 mL | |
1.57 in. | |
Tapered | |
Screw Cap | |
12 Case |