Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Micro Condenser Distillation Columns


Supplied jacket allows column to be used as a condenser

Manufacturer: kimble™  2868100300

 View more versions of this product

Catalog No. K286810-0300

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
For Use With (Equipment) Condenser
Height (Metric) 300mm
Product Type Jacketed Distillation Column
Standard Taper Joint No. 19/22