Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Micro Condenser Distillation Columns


Supplied jacket allows column to be used as a condenser

Manufacturer: kimble™  2868200110

 View more versions of this product

Catalog No. K286820-0110

  • / Case
 

Description & Specifications

Specifications

Fits Tubing ID (English) 0.25 in.
Height (Metric) 110mm
For Use With (Equipment) Condenser
Standard Taper Joint No. 14/20
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (Metric) 6.35mm
Product Type Jacketed Distillation Column