missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap
Screw thread with attached closures
$474.24 - $1040.05
Specifications
Closure Liner | PTFE/Silicone |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Material | Borosilicate Glass |
Closure Color | Black |
Catalog Number | Mfr. No. | Capacity | Diameter (English) | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Diameter (English) | Height (English) | Price | Quantity | |||
06-421-23
|
DWK Life Sciences
61110P250 |
8.45 oz., 250 mL | 2.75 in. | 5.9 in. |
Case of 48 Each for $1,040.05
|
|
|||
06-421-26
|
DWK Life Sciences
61111P1000 |
33.8 oz., 1000 mL | 4.01 in. | 8.89 in. |
Case of 12 Each for $479.94
|
|
|||
06-421-25
|
DWK Life Sciences
61110P1000 |
33.8 oz., 1000 mL | 4.01 in. | 8.85 in. |
Case of 12 Each for $474.24
|
|
|||
Description
Screw thread with attached closures
- Graduated
- Large white marking spot
Specifications
PTFE/Silicone | |
Screw Cap | |
Black |
Polypropylene | |
Borosilicate Glass |