missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ KimCote™ Graduated Cylinders with Bumpers
Calibrated “To Deliver”
Manufacturer: DWK Life Sciences KC20028W1000
Includes: Bumpers
Description
- KimCote™ plastic-coated for added safety in the event of breakage
- Autoclavable
- Borosilicate glass
- Reverse metric scale
- White graduations
- Ground base for stability
- One per case
Order Info
These items come one per case.
Specifications
18.11 in. | |
±2.5 mL | |
Hexagonal | |
White | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated 50 to 1000mL | |
1000 mL | |
Single | |
Autoclavable |
460 mm | |
Graduated Cylinder | |
To Deliver | |
Round | |
A | |
Borosilicate Glass | |
Bumper Guard, Ground Base | |
10 mL | |
10mL |