missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet

Glass hose connection outlet is fused to the bottle

Manufacturer:  DWK Life Sciences KC1460720000

 View more versions of this product

Catalog No. 12-141-306



Description

Description

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

Specifications

Specifications

676.28 oz.
0.37 in.
58 mm
290 mm
19.48 in.
Bottom hose outlet
20 L
Narrow
2.28 in.
11.41 in.
9.52 mm
Designed to store and discharge liquids via a bottom hose outlet
495 mm
12
Borosilicate Glass
Reservoir Bottle
SDS
Documents
Product Certifications
Promotions

Promotions