missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet
Glass hose connection outlet is fused to the bottle
Manufacturer: DWK Life Sciences KC1460710000
Description
- KimCote™ plastic coating for added safety in the event of breakage
- With white enamel marking spot
- Rubber stopper used to cap narrow mouth tooled top
- Glass conforms to ASTM™ E 438, Type I, Class A specifications
- Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
- Sizes 1000mL and larger accept 3/8 in. I.D. tubing
Specifications
338.14 oz. | |
0.37 in. | |
58 mm | |
230 mm | |
15.74 in. | |
Bottom hose outlet | |
10,000 mL | |
Reservoir Bottle |
2.28 in. | |
9.05 in. | |
9.52 mm | |
Designed to store and discharge liquids via a bottom hose outlet | |
400 mm | |
12 | |
Borosilicate Glass |