missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet

Glass hose connection outlet is fused to the bottle

Manufacturer:  DWK Life Sciences KC146071000

 View more versions of this product

Catalog No. 12-141-302



Description

Description

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

Specifications

Specifications

33.81 oz.
0.37 in.
27 mm
110 mm
7.87 in.
Bottom hose outlet
1000 mL
Reservoir Bottle
1.06 in.
4.33 in.
9.52 mm
Designed to store and discharge liquids via a bottom hose outlet
200 mm
6
Borosilicate Glass
SDS
Documents