missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet

Glass hose connection outlet is fused to the bottle

Manufacturer:  DWK Life Sciences KKC14607250

 View more versions of this product

Catalog No. 12-141-300



Description

Description

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

Specifications

Specifications

8.45 oz.
0.31 in.
18 mm
72 mm
5.19 in.
Bottom hose outlet
250 mL
Narrow
0.71 in.
2.83 in.
7.92 mm
Designed to store and discharge liquids via a bottom hose outlet
132 mm
2
Borosilicate Glass
Reservoir Bottle
SDS
Documents
Product Certifications
Promotions

Promotions