Please login to your online account to display your discounted pricing

Kimble™ Kontes™ ™ Globe-Shaped Funnel with Stopcock with PTFE Plug


Manufacturer: kimble™  K29043F250

 View more versions of this product

Catalog No. 10-423-20D

  • / Case
 

Description & Specifications

Specifications

Product Type Separatory Funnel
Capacity (English) 8.45 oz.
Stopcock Number 2
Length (Metric) Stem 175mm
Closure Material PTFE
Stopper Number 22
Includes Stopcock, gradual tapered shoulders
Capacity (Metric) 250mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Capacity 8.45 oz., 250mL
Material Borosilicate Glass
Length (English) Stem 6.8 in.