Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Glass Plug Gas Balloon Adapters


With #1 hose connection

Manufacturer: kimble™  2112501420

 View more versions of this product

Catalog No. K211250-1420

  • / Each
 

Description & Specifications

Specifications

Fits Tubing ID (Metric) 6.35mm
For Use With (Application) For protective storage in jointed vessels
Height (English) 4.52 in.
Includes Hose connection 1, balloon
Width (English) 2.16 in.
Width (Metric) 55mm
Material Borosilicate Glass
Product Type Inlet Adapter
Standard Taper Joint No. 14/20
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.25 in.
Height (Metric) 115mm