missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Fritted Hirsch Filter Funnels
Description
- Conical shape
- Available in two porosities: fine and coarse
Specifications
Specifications
| Diameter (Metric) Stem | 6mm |
| Material | Borosilicate Glass |
| Height (Metric) | 180 mm |
| Certifications/Compliance | USP Type I, ASTM E438, Class A |
| For Use With (Application) | Directs filtrate through a reduced area frit to concentrate crystal residue for rewashing |
| Diameter (Metric) Disc | 10mm |
| Length (Metric) Stem | 145mm |
| Porosity | Coarse |
| Pore Size | 40 to 60μ |
| Product Type | Hirsch Funnel |