Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flow Control Adapters


Manufacturer: kimble™  2752400000

 View more versions of this product

Catalog No. K275240-0000

  • / Each
 

Description & Specifications

Specifications

Height (English) 4 in.
Height (Metric) 105mm
Product Type Inlet Adapter
Fits Tubing 6.35mm
Material Borosilicate Glass
For Use With Flow control system
Includes PTFE plug and 90° joint