missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer:  Kimble™ 4204001010

 View more versions of this product

Catalog No. K420400-1010


 

Specifications Description & Specifications

Specifications

10/Cs.
10mm
0.79cm3
Ion exchange, affinity, gel filtration and hydrophobic interaction media
Yes
0 to 50°C
20μm
Economy Chromatography Column
2N NaOH or 100% Ethanol
HDPE
Male luer lock
100mm
8mL
Type I Class A Borosilicate Glass
14.5psi