Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns


Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer: kimble™  4204001530

 View more versions of this product

Catalog No. K420400-1530

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Quantity 5/Cs.
Connector Types Male luer lock
Endcapped Yes
Material Type I Class A Borosilicate Glass
Column Capacity 53mL
Cross Sectional Area 1.77cm3
Diameter (Metric) Inner 15mm
Pore Size 20μm
Type Economy Chromatography Column
Temperature (Metric) Range 0 to 50°C
Sterilization Method 2N NaOH or 100% Ethanol
Length (Metric) 300mm
For Use With Ion exchange, affinity, gel filtration and hydrophobic interaction media
Max. Pressure 14.5psi
Support Material HDPE