missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer:  Kimble™ 4204001515

 View more versions of this product

Catalog No. K420400-1515


 

Specifications Description & Specifications

Specifications

5/Cs.
Ion exchange, affinity, gel filtration and hydrophobic interaction media
Yes
20μm
150mm
HDPE
1.77cm3
2N NaOH or 100% Ethanol
0 to 50°C
Economy Chromatography Column
14.5psi
27mL
Type I Class A Borosilicate Glass
Male luer lock
15mm