missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Supplier:  DWK Life Sciences 4204001512

 View more versions of this product

Catalog No. K420400-1512



Description

Description

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications

Specifications

15 mm
Yes
Economy Chromatography Column
14.5 psi
230 mL
Borosilicate Glass Type I Class A
Male luer lock
2N NaOH or 100% Ethanol
0 to 50°C
Ion exchange, affinity, gel filtration and hydrophobic interaction media
3/Cs.
20 μm
1200 mm
HDPE
1.77cm3
SDS
Documents

Documents

Promotions

Promotions