Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns


Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer: kimble™  4204001505

 View more versions of this product

Catalog No. K420400-1505

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Pore Size 20μm
Column Capacity 9mL
For Use With Ion exchange, affinity, gel filtration and hydrophobic interaction media
Length (Metric) 50mm
Material Type I Class A Borosilicate Glass
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 1.77cm3
Diameter (Metric) Inner 15mm
Type Economy Chromatography Column
Sterilization Method 2N NaOH or 100% Ethanol
Endcapped Yes
Max. Pressure 14.5psi
Quantity 5/Cs.
Temperature (Metric) Range 0 to 50°C