Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns


Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer: kimble™  4204010720

 View more versions of this product

Catalog No. K420401-0720

  • / Each
 

Description & Specifications

Specifications

Endcapped Yes
Cross Sectional Area 0.39cm3
Sterilization Method 2N NaOH or 100% Ethanol
Material Type I Class A Borosilicate Glass
Pore Size 20μm
Temperature (Metric) Range 0 to 50°C
Connector Types Male luer lock
Diameter (Metric) Inner 7mm
For Use With Ion exchange, affinity, gel filtration and hydrophobic interaction media
Length (Metric) 200mm
Max. Pressure 14.5psi
Column Capacity 8mL
Type Economy Chromatography Column
Support Material HDPE