Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flask For Freeze Drying Rotary Evaporator Apparatus


For use with rotary evaporator or removable vacuum hose by selecting appropriate adapter

Manufacturer: kimble™  5628000500

 View more versions of this product

Catalog No. K562800-0500

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Diameter (English) Outer 2.95 in.
Diameter (Metric) Outer 75mm
For Use With (Equipment) Freeze drying rotary evaporator apparatus
Height (English) With Closure 6.88 in.
Height (Metric) With Closure 17.5cm
Material Borosilicate Glass