Please login to your online account to display your discounted pricing

Microfiltration Assembly Hardware


Use Kimble™ Microfiltration Assembly Hardware when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.

Manufacturer: kimble chase life science  9538520001

 View more versions of this product

Catalog No. K953852-0001

  • / Each
 

Description & Specifications

Specifications

Description Glass support
Material Stainless Steel
Length (Metric) 47mm
For Use With (Equipment) Ultra-Ware 47mm Microfiltration Assembly
Standard Taper Joint 40/35

  • Microfiltrational assembly 1000mL
  • Funnel, 4000mL
  • Flask, borosilicate glass, 47mm
  • Glass support and ground joint 90mm
  • Anodized aluminum clamp and filtration flask