missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Microfiltration Assembly Hardware
Use Kimble™ Microfiltration Assembly Hardware when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.
Supplier: DWK Life Sciences 9537520001
Description
- Microfiltrational assembly 1000mL
- Funnel, 4000mL
- Flask, borosilicate glass, 47mm
- Glass support and ground joint 90mm
- Anodized aluminum clamp and filtration flask
Specifications
Fritted glass support | |
Ultra-Ware 47mm Microfiltration Assembly | |
Fritted Glass | |
47 mm |