missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Microfiltration Assembly Hardware

Use Kimble™ Microfiltration Assembly Hardware when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.

Manufacturer:  Kimble™ 9538010001

 View more versions of this product

Catalog No. K953801-0001


 

Specifications

Description

Base; Kimble-Chase Kontes; Glass support; For Ultra-Ware 47mm Microfiltration assembly; 47mm; Stainless steel

  • Microfiltrational assembly 1000mL
  • Funnel, 4000mL
  • Flask, borosilicate glass, 47mm
  • Glass support and ground joint 90mm
  • Anodized aluminum clamp and filtration flask
Description & Specifications

Specifications

Glass support; ST Outer Joint: 40/35
Stainless Steel
47mm
Ultra-Ware 47mm Microfiltration Assembly