missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Filtering Bell Jar

Catalog No. 134151A
Change view
Click to view available options
Type:
Bell Jar
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
134151A Bell Jar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 134151A Supplier DWK Life Sciences Supplier No. 324507511

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The KIMBLE™ KONTES™ Filtering Bell Jar is ideal for filtrations where collecting filtrate in a crucible, beaker, or flask is required. Compatible with common chemical funnels or fritted ware, featuring a ground flange base and tooled hose connection.

  • Designed for filtrations where filtrate collection in a crucible, beaker, or flask is required
  • Compatible with common chemical funnels or fritted ware
  • Bottom of the flange is ground to allow a seal with a piece of ground flat glass
  • Tooled hose connection accepts 5/16 in. I.D. flexible tubing
  • OD x ID: 3 in. x 2.7 in. (75 x 70 mm)
  • Height: 2.5 in. (65 mm)

Specifications

Color Clear
Connections Tooled hose
Diameter (English) Inner 2.7 in.
For Use With (Application) Useful for filtrations where it is desirable to collect filtrate in a crucible, beaker or flask for further work
Material Borosilicate Glass
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 3 in.
Diameter (Metric) Inner 7 cm
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) 4.3 in.
Diameter (Metric) 75 mm
Height (Metric) 110 mm
Type Bell Jar
For Use With (Equipment) Chemical Funnels or Fritted Ware
Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.8 cm
Show More Show Less