Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Thimbles


Manufacturer: kimble™  5865000222

 View more versions of this product

Catalog No. K586500-0222

  • / Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Capacity (English) 1.85 oz.
Capacity (Metric) 55mL
Capacity 1.85 oz., 55mL
Diameter (English) Outer 1.37 in.
Diameter (Metric) Outer 3.5cm
For Use With (Equipment) For use in extractor bodies
Height (English) 3.54 in.
Height (Metric) 9cm
Includes Glass fritted disc
Pore Size 40 to 60μm
Porosity Coarse
Material Borosilicate Glass