Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Thimbles


Manufacturer: kimble™  5865000022

 View more versions of this product

Catalog No. K586500-0022

  • / Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Height (Metric) 9cm
Porosity Extra coarse
Diameter (Metric) Outer 3.5cm
Height (English) 3.54 in.
For Use With (Equipment) For use in extractor bodies
Capacity (Metric) 55mL
Capacity 1.85 oz., 55mL
Capacity (English) 1.85 oz.
Material Borosilicate Glass
Pore Size 170 to 220μm
Diameter (English) Outer 1.37 in.
Includes Glass fritted disc