Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Thimbles


Manufacturer: kimble™  5865000021

 View more versions of this product

Catalog No. K586500-0021

  • / Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Diameter (Metric) Outer 2.5cm
Pore Size 170 to 220μm
Capacity 0.8 oz., 25mL
Height (Metric) 8.5cm
Porosity Extra coarse
Capacity (English) 0.8 oz.
Capacity (Metric) 25mL
Material Borosilicate Glass
Includes Glass fritted disc
Height (English) 3.34 in.
For Use With (Equipment) For use in extractor bodies
Diameter (English) Outer 0.98 in.