Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Manifolds


Specially designed for use with solid-phase extraction disks—including 3M™ Empore™ extraction disks in 47mm diameters

Manufacturer: kimble™  9710001047

 View more versions of this product

Catalog No. K971000-1047

  • / Each
 

Description & Specifications

Specifications

Product Type Solid Phase extraction manifold set
Material Stainless Steel
For Use With (Equipment) Solid Phase extraction disk
Manifold Places 1.0
No. of Sets 1.0
Height (Metric) Cup 10cm
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Includes 47mm dia., 300mL Capacity funnel, support base, PTFE-coated Stainless Steel screen, anodized Aluminum clamp, one 1-place manifold
Diameter (English) Inner Cup 1.29 in.
Height (English) Cup 3.93 in.
For Use With (Application) To give the highest possible recoveries of extracted analytes from drinking water, surface water and waste water samples
Diameter (Metric) Inner Cup 3.3cm