Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Manifold Replacement Components


For extraction manifold

Manufacturer: kimble™  9711030047

 View more versions of this product

Catalog No. K9711030047

  • / Each
 

Description & Specifications

Specifications

Product Type PTFE-coated Stainless-steel Support Screen
Material Stainless Steel
Construction PTFE-coated stainless Steel
Length (Metric) 47mm
For Use With (Equipment) Solid Phase extraction manifold
Size (Metric) Filter 4.7cm
Size (English) Filter 1.85 in.