Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Manifold Replacement Components


For extraction manifold

Manufacturer: kimble™  9711011047

 View more versions of this product

Catalog No. K971101-1047

  • / Each
 

Description & Specifications

Specifications

Product Type Glass Funnel
Capacity (English) 33.81 oz.
Capacity (Metric) 1000mL
Capacity 33.81 oz., 1000mL
For Use With (Equipment) Solid Phase extraction manifold
Includes 47mm (1000mL) Funnel
Length (Metric) 47mm
Material Glass
Size (English) Filter 1.85 in.
Size (Metric) Filter 4.7cm