Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Extraction Manifold Replacement Components


For extraction manifold

Manufacturer: kimble™  9711010347

 View more versions of this product

Catalog No. K971101-0347

  • / Each
 

Description & Specifications

Specifications

Product Type Glass Funnel
Capacity (English) 10.14 oz.
Capacity 10.14 oz., 300mL
For Use With (Equipment) Solid Phase extraction manifold
Length (Metric) 47mm
Capacity (Metric) 300mL
Includes 47mm (300mL) Funnel
Material Glass
Size (English) Filter 1.85 in.
Size (Metric) Filter 4.7cm