Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Erlenmeyer Flasks


Used to measure, mix, and store liquids

Manufacturer: kimble™  6170001045

 View more versions of this product

Catalog No. K617000-1045

  • / Each
 

Description & Specifications

Specifications

Mouth Style Narrow
Height (Metric) 34.2cm
Standard Taper Joint 45/50
Capacity (Metric) 4000mL
Height (English) 13.46 in.
Material Borosilicate Glass