Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Duall™ Tissue Grinders with Safety-coated Tube


Manufacturer: kimble™  8854600022

 View more versions of this product

Catalog No. K885460-0022

  • / Case
 

Description & Specifications

Specifications

Capacity 0.16 oz., 5mL
Length (English) Shaft 8.66 in.
Material Glass
Diameter (Metric) Shaft 8mm
Length (Metric) Tube 150mm
Tube Diameter (Metric) Outside 18mm
Capacity (English) 0.16 oz.
Length (Metric) Shaft 220mm
Size 22
Clearance (Metric) 0.1 to 0.15mm
Tube Diameter (English) Outside 0.7 in.
Clearance (English) 0.004 to 0.006 in.
Length (English) Tube 5.9 in.
Capacity (Metric) 5mL
Diameter (English) Shaft 0.31 in.