Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Duall™ Tissue Grinders


Combined conical and cylindrical surfaces improve grinding efficiency

Manufacturer: kimble™  8854500025

 View more versions of this product

Catalog No. K885450-0025

  • / Each
 

Description & Specifications

Specifications

Capacity 1.96 oz., 50mL
Diameter (English) Shaft 0.62 in.
Diameter (Metric) Shaft 16mm
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes Ground Glass pestle and tube
Length (English) Shaft 13.5 in.
Length (English) Tube 8.85 in.
Length (Metric) Shaft 345mm
Length (Metric) Tube 225mm
Size 25
Tube Diameter (English) Outside 1.49 in.
Tube Diameter (Metric) Outside 38mm
Capacity (English) 1.96 oz.
Capacity (Metric) 50mL
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm