Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Duall™ Tissue Grinders


Combined conical and cylindrical surfaces improve grinding efficiency

Manufacturer: kimble™  8854800022

 View more versions of this product

Catalog No. K885480-0022

  • / Each
 

Description & Specifications

Specifications

Length (English) Shaft 8.97 in.
Clearance (Metric) 0.1 to 0.15mm
Capacity 0.16 oz., 5mL
Diameter (English) Shaft 0.23 in.
Diameter (Metric) Shaft 6mm
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes PTFE pestle and smooth Glass tube
Length (English) Tube 5.9 in.
Length (Metric) Shaft 228mm
Length (Metric) Tube 150mm
Size 22
Tube Diameter (English) Outside 0.7 in.
Tube Diameter (Metric) Outside 18mm
Capacity (English) 0.16 oz.
Capacity (Metric) 5mL
Clearance (English) 0.004 to 0.006 in.