Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Dounce Tissue Grinders


Designed for cellular work in which the nucleus remains intact after homogenization

Manufacturer: kimble™  8853000007

 View more versions of this product

Catalog No. K885300-0007

  • / Case
 

Description & Specifications

Specifications

Length (Metric) 125mm
Length (English) 4.9 in.
Material Glass
Capacity (English) 0.23 oz.
Clearance (Metric) 0.071 to 0.11mm
For Use With (Application) Designed for cellular work in which the nucleus remains intact after homogenization
Capacity 0.23 oz., 7mL
Clearance (English) 0.0008 to 0.0022 in.
Capacity (Metric) 7mL
Product Type Dounce tissue grinder