Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Dounce Tissue Grinders


Designed for cellular work in which the nucleus remains intact after homogenization

Manufacturer: kimble™  8853000000*

 View more versions of this product

Catalog No. K8853000000

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 0.01 oz.
Capacity (Metric) 0.5mL
Material Glass
Length (English) 1.4 in.
Length (Metric) 37mm
Clearance (English) 0.0005 to 0.0025 in.
Clearance (Metric) 0.06 to 0.13mm
Product Type Dounce tissue grinder
For Use With (Application) Designed for cellular work in which the nucleus remains intact after homogenization
Capacity 0.01 oz., 0.5mL