Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Double Vacuum/Gas Manifold


Grease-free operation

Manufacturer: kimble™  2160500005

 View more versions of this product

Catalog No. K216050-0005

  • / Each
 

Description & Specifications

Specifications

Depth (English) 3.54 in.
For Use With (Application) Connecting inert gas and vacuum sources to sidearm stopcocks
Height (Metric) 8.7cm
Length (Metric) 50cm
No. of Positions 5.0
Product Type Vacuum Gas Manifold
Depth (Metric) 9cm
Height (English) 3.42 in.
Includes Metering valves, Pressure/vacuum retainers
Length (English) 19.6 in.
Material Borosilicate Glass