Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks


Side neck is angled or vertical

Manufacturer: kimble™  6050200610

 View more versions of this product

Catalog No. K605020-0610

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Diameter (English) Outer 3.26 in.
Diameter (Metric) Outer 83mm
No. of Positions 2.0
Standard Taper Joint Side 10/30
Standard Taper Joint 10/30 Center, 10/30 side
Material Borosilicate Glass
Capacity (Metric) 250mL
Includes Standard taper outer joint
Neck Style Angled