Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks


Side neck is angled or vertical

Manufacturer: kimble™  6050200224

 View more versions of this product

Catalog No. K605020-0224

  • / Each
 

Description & Specifications

Specifications

No. of Positions 2.0
Diameter (Metric) Outer 60mm
Includes Standard taper outer joint
Material Borosilicate Glass
Standard Taper Joint Side 24/40
Capacity (Metric) 100mL
Standard Taper Joint 24/40 Center, 24/20 side
Bottom Shape Round
Diameter (English) Outer 2.36 in.
Neck Style Angled