Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks


Side neck is angled or vertical

Manufacturer: kimble™  6050201424

 View more versions of this product

Catalog No. K605020-1424

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
No. of Positions 2.0
Diameter (English) Outer 5.11 in.
Neck Style Angled
Capacity (Metric) 1000mL
Standard Taper Joint Side 24/40
Standard Taper Joint 24/40 Center, 24/40 side
Diameter (Metric) Outer 130mm
Includes Standard taper outer joint
Material Borosilicate Glass