Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distillation Adapters


Manufacturer: kimble™  2056002440

 View more versions of this product

Catalog No. K20560-02440

  • / Each
 

Description & Specifications

Specifications

Includes Barbed hose connector No. 2, drip tip
Standard Taper Joint No 24/40
Material Borosilicate Glass
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Length (English) 5.7 in.
Length (Metric) 14.5cm
Product Type Distillation Adapter
Fits Tubing ID (Metric) 0.93cm
For Use With (Equipment) Fits 0.37 in. I.D. tubing
Fits Tubing ID (English) 0.37 in.
For Use With (Application) Distillation