Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Disposaflex™ Glass Columns


Multipurpose glass column with polypropylene reservoir

Manufacturer: kimble™  4201661001

 View more versions of this product

Catalog No. K420166-1001

  • / Case of 5 Each
 

Description & Specifications

Specifications

Type Chromatography Column Set
Length (Metric) 150mm
Support Material Polyethylene
Material Glass
Column Capacity 6mL
Packing Material 5/Cs.
Diameter (Metric) Inner 8mm
Includes 9mL Polypropylene reservoir, lower column fitting with luer outlet, Polyethylene bed supports