missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Cylindrical Reaction Flasks
Flat ground flange wall construction
Supplier: DWK Life Sciences 6120003000
Requires : Clamp
Description
Flat ground flange wall construction
- For 4 in. (10.16cm) flage I.D.
- 2.29 in. (5.81cm) wall construction
- Capacity varies from 500 to 3000mL
Specifications
10.1 cm | |
Borosilicate Glass | |
37 cm | |
Cylindrical |
3000 mL | |
14.56 in. | |
Reaction flask |