Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Cylindrical Reaction Flasks


Flat ground flange wall construction

Manufacturer: kimble™  6120001000

 View more versions of this product

Clamp

Catalog No. K612000-1000

  • / Each
 

Description & Specifications

Specifications

Product Type Flask, Reaction
Capacity (Metric) 1000mL
Diameter (English) Inner Flange 4 in.
Diameter (Metric) Inner Flange 10.1cm
Height (English) 5.9 in.
Height (Metric) 15cm
Shape Cylindrical
Material Borosilicate Glass