Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Concentrators with Graduated Tubes


Manufacturer: kimble™  5700250500

 View more versions of this product

 Alert

If solvent is allowed to escape, the entire assembly should be set up in a hood. Alternatively, a Solvent Recovery Apparatus may be added for use without a hood.

Catalog No. K570025-0500

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) It is very useful in sample preparation before analysis with solvents such as petroleum ether or hexane
Capacity 0.3 oz., 10mL
Graduations 0 to 1mL/0.1mL, 2 to 10mL/1mL
Height (English) 23.62 in.
Height (Metric) 60cm
Includes Hooked model with springs, 500mL flask
Standard Taper Joint Top 24/40
Standard Taper Joint 19/22
Capacity (English) 0.3 oz.
Capacity (Metric) 10mL
Type Graduated Concentrator Tube