Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Column with Standard Taper Joint


Manufacturer: kimble™  4205500243

 View more versions of this product

Catalog No. K420550-0243

  • / Each
 

Description & Specifications

Specifications

Pore Size 40 to 60μm
Column Capacity 175mL
For Use With 420570 Series reservoir and 420575 series flow control adapters
Length (Metric) 350mm
Support Material Glass
Diameter (Metric) Inner 22mm
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint
Type Gravity Chromatography Column