Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Closed System Sterile Tissue Grinders


Minimizes the risk of personal contact with samples

Manufacturer: kimble™  7496100050

 View more versions of this product

Catalog No. K7496100050

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity 1.69 oz., 50mL
Includes Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label
Material Polypropylene
Sterile Yes
Capacity (English) 1.69 oz.
Capacity (Metric) 50mL