Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Claisen Distillation Adapter


Provides dual entry into a variety of flasks

Manufacturer: kimble™  2737500000

 View more versions of this product

Catalog No. K273750-0000

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (Metric) 113mm
Height (English) 4.4 in.
Width (Metric) 69mm
Standard Taper Joint No. 14/20
Product Type Claisen Distillation Adapter
Width (English) 2.7 in.
For Use With (Application) For reflux with addition-type reactions, for determining the fluoride ion in water samples